60X110X8 CRW1 R
Description
CRSEAL 60X110X8 CRW1 R SGL LIP SEAL ; 2.362MM SHAFT DIA 110MM HOUSING BORE
Part # 60X110X8 CRW1 R
BDI # 1243678
Features
Housing Bore - Millimeter:
110
Nominal Width - Millimeter:
8
Housing Bore - Inch:
4.331
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
60
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184338
22354 / 2.25X3X0.375 CRWA1 R
Description
CRSEAL 22354 / 2.25X3X0.375 CRWA1 R ; DBL LIP SEAL
Part # 22354
BDI # 1243599
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604589
14846 / 1.5X2X0.313 CRWA1 R
Description
CRSEAL 14846 / 1.5X2X0.313 CRWA1 R SEAL
Part # 14846
BDI # 1242838
Features
Housing Bore - Millimeter:
50.8
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182288
504268 / 1.5X2X0.281 SC R
Description
CRSEAL 504268 / 1.5X2X0.281 SC R ; SINGLE LIP WIPER SEAL
Part # 504268
BDI # 1253272
Features
Housing Bore - Millimeter:
50.8
Nominal Width - Millimeter:
7.137
Housing Bore - Inch:
2
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.281
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
16062 / 1.625X2.248X0.313 CRWA1 R
Description
CRSEAL 16062 / 1.625X2.248X0.313 CRWA1 R ; DBL LIP SEAL
Part # 16062
BDI # 1242986
Features
Housing Bore - Millimeter:
57.15
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182732