100X120X12 CRW1 V
Description
CRSEAL 100X120X12 CRW1 V SGL LIP SEAL ; 3.937MM SHAFT DIA 120MM HOUSING BORE
Part # 100X120X12 CRW1 V
BDI # 1244269
Features
Housing Bore - Millimeter:
120
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.724
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185895
49927 / 5X6.001X0.5 CRWHA1 V
Description
CRSEAL 49927 / 5X6.001X0.5 CRWHA1 V ; DBL LIP SEAL
Part # 49927 / 5X6.001X0.5 CRWHA1 V
BDI # 1253199
Features
Housing Bore - Millimeter:
152.425
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.001
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
5
Shaft Diameter - Millimeter:
127
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186369
19995 / 2X3X0.313 CRWA1 V
Description
CRSEAL 19995/ 2X3X0.313 CRWA1 V LIP SEAL
Part # 19995 / 2X3X0.313 CRWA1 V
BDI # 1245505
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183653
17234 / 1.75X2.25X0.313 CRW1 V
Description
CRSEAL 17234 / 1.75X2.25X0.313 CRW1 V ; SGL LIP SEAL
Part # 17234 / 1.75X2.25X0.313 CRW1 V
BDI # 1243112
Features
Housing Bore - Millimeter:
57.15
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183000
6770 / 0.688X1.187X0.188 CRW1 V
Description
CRSEAL 6770 / 0.688X1.187X0.188 CRW1 V ; SGL LIP SEAL
Part # 6770 / 0.688X1.187X0.188 CRW1 V
BDI # 1262682
Features
Housing Bore - Millimeter:
30.175
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
1.188
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.688
Shaft Diameter - Millimeter:
17.475
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187162