27272 / 2.75X3.5X0.375 CRWA1 V
Description
CRSEAL 27272 / 2.75X3.5X0.375 CRWA1 V ; DBL LIP SEAL
Part # 27272
BDI # 1243857
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184744
12383 / 1.25X1.874X0.25 CRWA1 V
Description
CRSEAL 12383 / 1.25X1.874X0.25 CRWA1 V ; DBL LIP SEAL
Part # 12383
BDI # 1240742
Features
Housing Bore - Millimeter:
47.6
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.874
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181428
37328 / 3.75X4.501X0.375 CRW1 V
Description
CRSEAL 37328 / 3.75X4.501X0.375 CRW1 V ; SGL LIP SEAL
Part # 37328
BDI # 1251645
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.75
Shaft Diameter - Millimeter:
95.25
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185731
13538 / 1.375X1.874X0.256 CRW1 V
Description
CRSEAL 13538 / 1.375X1.874X0.256 CRW1 V ; SGL LIP SEAL
Part # 13538
BDI # 1242661
Features
Housing Bore - Millimeter:
47.6
Nominal Width - Millimeter:
6.502
Housing Bore - Inch:
1.874
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181843
19777 / 2X2.623X0.313 CRWA1 V
Description
CRSEAL 19777 / 2X2.623X0.313 CRWA1 V ; NON-RETURNABLE DBL LIP SEAL
Part # 19777
BDI # 1243409
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604025