52445 / 5.25X6.25X0.5 CRWH1 R
Description
CRSEAL 52445 / 5.25X6.25X0.5 CRWH1 R ; SGL LIP SEAL
Part # 52445
BDI # 1244526
Features
Housing Bore - Millimeter:
158.75
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.25
Shaft Diameter - Millimeter:
133.35
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186477
54931 / 5.5X6.5X0.5 CRWH1 R
Description
CRSEAL 54931 / 5.5X6.5X0.5 CRWH1 R SEAL
Part # 54931
BDI # 1244548
Features
Housing Bore - Millimeter:
165.1
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.5
Shaft Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186544
56101 / 5.625X6.625X0.5 CRWH1 R
Description
CRSEAL 56101 / 5.625X6.625X0.5 CRWH1 R ; SGL LIP SEAL
Part # 56101
BDI # 1244564
Features
Housing Bore - Millimeter:
168.275
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.625
Shaft Diameter - Millimeter:
142.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186597
38709 / 3.875X5.129X0.844 SCOT1 R
Description
CRSEAL 38709 / 3.875X5.129X0.844 SCOT1 R ; NON-RETURNABLE SCOT SEAL
Part # 38709
BDI # 1251829
Features
Housing Bore - Millimeter:
130.277
Nominal Width - Millimeter:
21.438
Housing Bore - Inch:
5.129
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.844
Shaft Diameter - Inch:
3.875
Shaft Diameter - Millimeter:
98.425
Inch - Metric:
Inch
47383 / 4.75X5.751X0.5 CRW1 R
Description
CRSEAL 47383 / 4.75X5.751X0.5 CRW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 47383
BDI # 1414189
Features
Housing Bore - Millimeter:
146.075
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.75
Shaft Diameter - Millimeter:
120.65
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186284