Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
3112
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6204-2RSL/C3
Description
6204-2RSL/C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SMALL
Part # 6204-2RSL/C3
BDI # 18204923
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | Low Friction | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6208-2RS1NR
Description
6208-2RS1NR DEEP GROOVE BALL BRG ; 40MM BORE 80MM OD 18MM WD
Part # 6208-2RS1NR
BDI # 1416227
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3003
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6309-2RS1NR
Description
6309-2RS1NR DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6309-2RS1NR
BDI # 1260343
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2969
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes