3311 A/C3
Description
3311 A/C3 ANG CONTACT BALL BRG ; 55MMX120MMX49.2MM
Part # 3311 A/C3
BDI # 1415683
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257850
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3310 ANR
Description
3310 ANR ANG CONTACT BALL BRG ; 50MMX110MMX44.4MM
Part # 3310 ANR
BDI # 1259858
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257866
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
2222 K/C3
Description
2222 K/C3 SELF-ALIGNING BALL BEARING ; NON-RETURNABLE
Part # 2222 K/C3
BDI # 1414363
Features
Enclosure:
Open
Outer Race Width - Millimeter:
53
Other Features:
Allowable Misalignment 2.5 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Cage Material:
Steel
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
3221 AWM
Description
3221 AWM ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # 3221 AWM
BDI # 1250468
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Global Part Number GPN:
257960
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7407 BCBM
Description
7407 BCBM ANG CONTACT BALL BRG ; 35MM BORE 100MM OD 25MM WD
Part # 7407 BCBM
BDI # 1265781
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257457
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)