22211 EK/C3
Description
22211 EK/C3 SPHR ROLLER BRG ; 55MM BORE 100MM OD 25MM WID
Part # 22211 EK/C3
BDI # 1418882
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22212 E/C3
Description
22212 E/C3 SPHR ROLLER BRG ; 60MMX110MMX28MM SHAFT MOUNT
Part # 22212 E/C3
BDI # 1421695
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
7310 BECBM
Description
7310 BECBM ANG CONTACT BALL BRG ; 50MM BORE 110MM OD 27MM WD SR OPEN
Part # 7310 BECBM
BDI # 1420776
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Normal Axial Internal Clearance
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
6311 Y/C782
Description
6311 Y/C782 DEEP GROOVE BALL BRG ; NON-RETURNABLE ABEC-5 PRECISION
Part # 6311 Y/C782
BDI # 1261328
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Ball Guided
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
NU 309 ECP
Description
NU 309 ECP CYLINDRICAL RLR BRG ; 45MM BORE 100MM OD 25 WID RBEC 1
Part # NU 309 ECP
BDI # 1419935
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455763
Number of Rows of Rollers:
Single Row