12165 / 1.219X1.979X0.475 HMA85 D
Description
CRSEAL 12165 / 1.219X1.979X0.475 HMA85 D ; LIP SEAL
Part # 12165
BDI # 1240629
Features
Housing Bore - Millimeter:
50.267
Nominal Width - Millimeter:
12.065
Housing Bore - Inch:
1.979
Solid or Split Seal:
Solid
Lip Material:
Carboxylated Nitrile
Shaft Diameter - Inch:
1.219
Shaft Diameter - Millimeter:
30.963
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603812