13651 / 1.375X2.125X0.313 CRWA1 R
Description
CRSEAL 13651 / 1.375X2.125X0.313 CRWA1 R ; DBL LIP SEAL
Part # 13651
BDI # 18204766
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
12330 / 1.25X1.5X0.125 HM14 R
Description
CRSEAL 12330 / 1.25X1.5X0.125 HM14 R ; SGL LIP SEAL
Part # 12330
BDI # 1242530
Features
Housing Bore - Millimeter:
38.1
Nominal Width - Millimeter:
3.175
Housing Bore - Inch:
1.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181407
19762 / 2X2.623X0.313 CRWA1 R
Description
CRSEAL 19762 / 2X2.623X0.313 CRWA1 R ; DBL LIP SEAL
Part # 19762
BDI # 1414091
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604032
48769 / 4.875X6.25X0.5 CRWH1 R
Description
CRSEAL 48769 / 4.875X6.25X0.5 CRWH1 R ; SGL LIP SEAL
Part # 48769
BDI # 1244474
Features
Housing Bore - Millimeter:
158.75
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.875
Shaft Diameter - Millimeter:
123.825
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186333
17270 / 1.75X2.374X0.313 CRW1 R
Description
CRSEAL 17270 / 1.75X2.374X0.313 CRW1 R ; SGL LIP SEAL
Part # 17270
BDI # 1414057
Features
Housing Bore - Millimeter:
60.3
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.374
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183019