13651 / 1.375X2.125X0.313 CRWA1 R
Description
CRSEAL 13651 / 1.375X2.125X0.313 CRWA1 R ; DBL LIP SEAL
Part # 13651
BDI # 18204766
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
18591 / 1.875X2.623X0.25 HM21 R
Description
CRSEAL 18591 / 1.875X2.623X0.25 HM21 R ; NON-RETURNABLE SGL LIP SEAL
Part # 18591
BDI # 1245082
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
603445