PHS 40-1DSA19
Description
PHS 40-1DSA19 SPROCKET ; NON-RETURNABLE
Part # PHS 40-1DSA19
BDI # 1287656
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Rough Bore
PHS 16B-1DSA19
Description
PHS 16B-1DSA19 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1DSA19
BDI # 1286386
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.593
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Rough Bore
PHS 50-1DSTB19
Description
PHS 50-1DSTB19 SPROCKET ; NON-RETURNABLE
Part # PHS 50-1DSTB19
BDI # 1288024
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Bushed
PHS 10B-1DSA19
Description
PHS 10B-1DSA19 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1DSA19
BDI # 1285604
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.797
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.121
Pitch Diameter - Millimeter:
96.45
Mounting Method:
Rough Bore
PHS 40-1DSTB19
Description
PHS 40-1DSTB19 SPROCKET ; NON-RETURNABLE
Part # PHS 40-1DSTB19
BDI # 1287663
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Bushed