Page 1 of 5

Next

Compare
PHS 10B-1A27

COMPARE

PHS 10B-1A27

Description
PHS 10B-1A27 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 10B-1A27

BDI # 1285439

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.383

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.723
Pitch Diameter - Millimeter: 136.74
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 32B-1A27

COMPARE

PHS 32B-1A27

Description
PHS 32B-1A27 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 32B-1A27

BDI # 1287206

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Chain Pitch - Millimeter: 50.8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 17.228

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 18.312
Pitch Diameter - Millimeter: 437.58
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 06B-1A27

COMPARE

PHS 06B-1A27

Description
PHS 06B-1A27 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 06B-1A27

BDI # 1284561

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.23

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.434
Pitch Diameter - Millimeter: 82.05
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 35-1A27

COMPARE

PHS 35-1A27

Description
PHS 35-1A27 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 35-1A27

BDI # 1287370

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.23

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.434
Pitch Diameter - Millimeter: 82.05
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 160-1A27

COMPARE

PHS 160-1A27

Description
PHS 160-1A27 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 160-1A27

BDI # 1290331

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.228

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18.312
Pitch Diameter - Millimeter: 437.58
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY