Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.313
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.441
Pitch Diameter - Millimeter:
58.75
Mounting Method:
Rough Bore
PHS 10B-1AH23
Description
PHS 10B-1AH23 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1AH23
BDI # 1285434
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.59
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.923
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Rough Bore
PHS 12B-1AH23
Description
PHS 12B-1AH23 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1AH23
BDI # 1285844
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.508
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.907
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.508
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.907
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.754
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.954
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Rough Bore