Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.989
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.258
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.657
Pitch Diameter - Millimeter:
63.83
Mounting Method:
Rough Bore
PHS 08B-1AH25
Description
PHS 08B-1AH25 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1AH25
BDI # 1284985
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.989
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.258
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.992
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.194
Pitch Diameter - Millimeter:
76
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore