Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
42.991
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
44.282
Pitch Diameter - Millimeter:
1091.971
Mounting Method:
Rough Bore
PHS 20B-1A114
Description
PHS 20B-1A114 SPROCKET ; NON-RETURNABLE
Part # PHS 20B-1A114
BDI # 1286659
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
45.365
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
46.098
Pitch Diameter - Millimeter:
1152.27
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
43.007
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
44.7
Pitch Diameter - Millimeter:
1092.378
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
42.347
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
43.362
Pitch Diameter - Millimeter:
1075.62
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
39.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
40.017
Pitch Diameter - Millimeter:
990.752
Mounting Method:
Rough Bore