Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Rough Bore
PHS 16B-1TBH19
Description
PHS 16B-1TBH19 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1TBH19
BDI # 1286425
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed
PHS 08B-2TBH19
Description
PHS 08B-2TBH19 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-2TBH19
BDI # 1285319
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Bushed
PHS 06B-1TBH19
Description
PHS 06B-1TBH19 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1TBH19
BDI # 1284732
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.278
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.472
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
57.87
Mounting Method:
Bushed
PHS 16B-2BH19
Description
PHS 16B-2BH19 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-2BH19
BDI # 1286481
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.593
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Rough Bore