Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Bushed
PHS 08B-2TB48
Description
PHS 08B-2TB48 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-2TB48
BDI # 1285339
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.645
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Bushed
PHS 10B-2TB48
Description
PHS 10B-2TB48 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-2TB48
BDI # 1285772
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.556
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Bushed