PHE F70FTBFLG
Description
PHE F70FTBFLG FLEX COUPLING FLANGE ; NON-RETURNABLE
Part # PHE F70FTBFLG
BDI # 1281764
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
7.362
Length Thru Bore - Millimeter:
32
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
80
Hub Diameter - Inch:
3.15
Coupling Type:
Elastomeric Coupling
Torque:
250Nm
PHE F60FTBFLG
Description
PHE F60FTBFLG FLEX COUPLING FLANGE ; NON-RETURNABLE
Part # PHE F60FTBFLG
BDI # 1281760
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Length Thru Bore - Millimeter:
25
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
103
Hub Diameter - Inch:
4.055
Coupling Type:
Elastomeric Coupling
Torque:
127Nm
PHE F70HTBFLG
Description
PHE F70HTBFLG FLEX COUPLING FLANGE ; NON-RETURNABLE
Part # PHE F70HTBFLG
BDI # 1281766
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
7.362
Length Thru Bore - Millimeter:
25
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
80
Hub Diameter - Inch:
3.15
Coupling Type:
Elastomeric Coupling
Torque:
250Nm
PHE F50HTBFLG
Description
PHE F50HTBFLG FLEX COUPLING FLANGE ; NON-RETURNABLE
Part # PHE F50HTBFLG
BDI # 1281757
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
5.236
Length Thru Bore - Millimeter:
25
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
79
Hub Diameter - Inch:
3.11
Coupling Type:
Elastomeric Coupling
Torque:
66Nm
PHE F50FTBFLG
Description
PHE F50FTBFLG FLEX COUPLING FLANGE ; NON-RETURNABLE
Part # PHE F50FTBFLG
BDI # 1281756
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
5.236
Length Thru Bore - Millimeter:
25
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
79
Hub Diameter - Inch:
3.11
Coupling Type:
Elastomeric Coupling
Torque:
66Nm