PHS 35-1TB114
Description
PHS 35-1TB114 SPROCKET ; NON-RETURNABLE
Part # PHS 35-1TB114
BDI # 1287452
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.685
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.868
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Bushed
PHS 12B-3TB114
Description
PHS 12B-3TB114 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-3TB114
BDI # 1286226
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
27.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.659
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
691.36
Mounting Method:
Bushed
PHS 12B-2TB114
Description
PHS 12B-2TB114 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-2TB114
BDI # 1286170
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
27.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.659
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
691.36
Mounting Method:
Bushed
PHS 06B-1TB114
Description
PHS 06B-1TB114 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1TB114
BDI # 1284763
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
13.609
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.829
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
345.68
Mounting Method:
Bushed
PHS 06B-2TB114
Description
PHS 06B-2TB114 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-2TB114
BDI # 1284869
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
13.609
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.829
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
345.68
Mounting Method:
Bushed