PHS 10B-2TB14
Description
PHS 10B-2TB14 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-2TB14
BDI # 1285745
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.809
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Bushed
PHS 60-2TBH14
Description
PHS 60-2TBH14 SPROCKET ; NON-RETURNABLE
Part # PHS 60-2TBH14
BDI # 1292139
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Bushed
PHS 16B-1DSTB14
Description
PHS 16B-1DSTB14 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1DSTB14
BDI # 1286396
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.228
Flange Outside Diameter - Millimeter:
62
Inch - Metric:
Inch
Outside Diameter - Inch:
2.174
Face Width - Millimeter:
27
Face Width - Inch:
1.063
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
56.6
Mounting Method:
Bushed
PHS 10B-1TBH14
Description
PHS 10B-1TBH14 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1TBH14
BDI # 1285629
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.809
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Bushed