PHS 16B-1TBH20
Description
PHS 16B-1TBH20 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1TBH20
BDI # 1286427
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.393
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
162.37
Mounting Method:
Bushed
PHS 50-1DSTB20
Description
PHS 50-1DSTB20 SPROCKET ; NON-RETURNABLE
Part # PHS 50-1DSTB20
BDI # 1288025
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.57
Flange Outside Diameter - Millimeter:
155
Inch - Metric:
Inch
Outside Diameter - Inch:
5.46
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
141.49
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.57
Flange Outside Diameter - Millimeter:
155
Inch - Metric:
Inch
Outside Diameter - Inch:
5.46
Face Width - Millimeter:
92.1
Face Width - Inch:
3.626
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
141.49
Mounting Method:
Bushed
PHS 40-1DSTB20
Description
PHS 40-1DSTB20 SPROCKET ; NON-RETURNABLE
Part # PHS 40-1DSTB20
BDI # 1287664
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Bushed