PHS 32B-1TB28
Description
PHS 32B-1TB28 SPROCKET ; NON-RETURNABLE
Part # PHS 32B-1TB28
BDI # 1287271
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
17.863
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.95
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
453.72
Mounting Method:
Bushed
PHS 28B-1TB28
Description
PHS 28B-1TB28 SPROCKET ; NON-RETURNABLE
Part # PHS 28B-1TB28
BDI # 1287144
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
15.63
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.581
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
397
Mounting Method:
Bushed