PHS 32B-1TB30
Description
PHS 32B-1TB30 SPROCKET ; NON-RETURNABLE
Part # PHS 32B-1TB30
BDI # 1287272
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
19.133
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.228
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
485.99
Mounting Method:
Bushed
PHS 28B-1TB30
Description
PHS 28B-1TB30 SPROCKET ; NON-RETURNABLE
Part # PHS 28B-1TB30
BDI # 1287145
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
16.742
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.7
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
425.24
Mounting Method:
Bushed