PHS 140-1TB35
Description
PHS 140-1TB35 SPROCKET ; NON-RETURNABLE
Part # PHS 140-1TB35
BDI # 1290292
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
19.523
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.494
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
495.884
Mounting Method:
Bushed
PHS 160-1TB35
Description
PHS 160-1TB35 SPROCKET ; NON-RETURNABLE
Part # PHS 160-1TB35
BDI # 1291890
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
22.312
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.422
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
566.725
Mounting Method:
Bushed
PHS 120-1TB35
Description
PHS 120-1TB35 SPROCKET ; NON-RETURNABLE
Part # PHS 120-1TB35
BDI # 1290200
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
16.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.567
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
425.04
Mounting Method:
Bushed