PHS 24B-1TB45
Description
PHS 24B-1TB45 SPROCKET ; NON-RETURNABLE
Part # PHS 24B-1TB45
BDI # 1287012
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
21.504
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.352
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Bushed
PHS 120-1TB45
Description
PHS 120-1TB45 SPROCKET ; NON-RETURNABLE
Part # PHS 120-1TB45
BDI # 1290201
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Bushed
PHS 20B-1TB45
Description
PHS 20B-1TB45 SPROCKET ; NON-RETURNABLE
Part # PHS 20B-1TB45
BDI # 1286790
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
17.919
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.626
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
455.15
Mounting Method:
Bushed
PHS 100-1TB45
Description
PHS 100-1TB45 SPROCKET ; NON-RETURNABLE
Part # PHS 100-1TB45
BDI # 1288799
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.626
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Bushed