PHS 20B-1TB54
Description
PHS 20B-1TB54 SPROCKET ; NON-RETURNABLE
Part # PHS 20B-1TB54
BDI # 1286792
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
21.498
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.211
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
546.05
Mounting Method:
Bushed
PHS 28B-1TB54
Description
PHS 28B-1TB54 SPROCKET ; NON-RETURNABLE
Part # PHS 28B-1TB54
BDI # 1287152
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
30.097
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
31.096
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
764.47
Mounting Method:
Bushed
PHS 08B-1TB54
Description
PHS 08B-1TB54 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1TB54
BDI # 1285229
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.599
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.884
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Bushed
PHS 12B-1TB54
Description
PHS 12B-1TB54 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1TB54
BDI # 1286060
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
12.899
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.327
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.884
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Bushed