PHP 60-8M-50TB
Description
PHP 60-8M-50TB PULLEY ; NON-RETURNABLE
Part # PHP 60-8M-50TB
BDI # 1289646
Features
Pitch Diameter - Inch:
6.015
Flange Outside Diameter - Millimeter:
158
Inch - Metric:
Metric
Outside Diameter - Inch:
5.961
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
152.79
Mounting Method:
Bushed
PHP 60-8M-30TB
Description
PHP 60-8M-30TB PULLEY ; NON-RETURNABLE
Part # PHP 60-8M-30TB
BDI # 1289616
Features
Pitch Diameter - Inch:
6.015
Flange Outside Diameter - Millimeter:
162
Inch - Metric:
Metric
Outside Diameter - Inch:
5.961
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
152.79
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.162
Inch - Metric:
Inch
Outside Diameter - Inch:
7.132
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
181.91
Mounting Method:
Bushed
Belt Width - Millimeter:
25.4
Features
Pitch Diameter - Inch:
9.551
Inch - Metric:
Inch
Outside Diameter - Inch:
9.497
Face Width - Millimeter:
34
Face Width - Inch:
1.339
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
242.6
Mounting Method:
Bushed
Belt Width - Millimeter:
25.4