Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Bushed
PHP 60-14M-85TB
Description
PHP 60-14M-85TB PULLEY ; NON-RETURNABLE
Part # PHP 60-14M-85TB
BDI # 1289751
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
281
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
102
Face Width - Inch:
4.016
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
267.38
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
16.711
Inch - Metric:
Inch
Outside Diameter - Inch:
16.601
Face Width - Millimeter:
92.1
Face Width - Inch:
3.626
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
424.47
Mounting Method:
Bushed
Belt Width - Millimeter:
101.6
PHS 12B-1TB60
Description
PHS 12B-1TB60 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1TB60
BDI # 1286063
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
14.33
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
16.711
Inch - Metric:
Inch
Outside Diameter - Inch:
16.601
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
424.47
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8