Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Bushed
PHP 60-14M-85TB
Description
PHP 60-14M-85TB PULLEY ; NON-RETURNABLE
Part # PHP 60-14M-85TB
BDI # 1289751
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
281
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
102
Face Width - Inch:
4.016
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
267.38
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
9.551
Inch - Metric:
Inch
Outside Diameter - Inch:
9.497
Face Width - Millimeter:
34
Face Width - Inch:
1.339
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
242.6
Mounting Method:
Bushed
Belt Width - Millimeter:
25.4
PHS 12B-1TB60
Description
PHS 12B-1TB60 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1TB60
BDI # 1286063
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
14.33
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Bushed