PHS 100-1TB60
Description
PHS 100-1TB60 SPROCKET ; NON-RETURNABLE
Part # PHS 100-1TB60
BDI # 1288802
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.601
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Bushed
PHS 120-1TB60
Description
PHS 120-1TB60 SPROCKET ; NON-RETURNABLE
Part # PHS 120-1TB60
BDI # 1290202
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
28.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.522
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Bushed
PHS 20B-1TB60
Description
PHS 20B-1TB60 SPROCKET ; NON-RETURNABLE
Part # PHS 20B-1TB60
BDI # 1286795
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
23.884
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
24.601
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Bushed
PHS 24B-1TB60
Description
PHS 24B-1TB60 SPROCKET ; NON-RETURNABLE
Part # PHS 24B-1TB60
BDI # 1287017
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
28.661
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
29.522
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Bushed