PHS 24B-1TB68
Description
PHS 24B-1TB68 SPROCKET ; NON-RETURNABLE
Part # PHS 24B-1TB68
BDI # 1287018
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
32.479
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
33.345
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
824.97
Mounting Method:
Bushed
PHS 28B-1TB68
Description
PHS 28B-1TB68 SPROCKET ; NON-RETURNABLE
Part # PHS 28B-1TB68
BDI # 1287155
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
37.893
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
38.903
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
962.47
Mounting Method:
Bushed