PHS 12B-1TB96
Description
PHS 12B-1TB96 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1TB96
BDI # 1286070
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
22.922
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.36
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
582.23
Mounting Method:
Bushed
PHS 10B-1TB96
Description
PHS 10B-1TB96 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1TB96
BDI # 1285680
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
19.102
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.467
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
485.19
Mounting Method:
Bushed