PHS 160-1TB35
Description
PHS 160-1TB35 SPROCKET ; NON-RETURNABLE
Part # PHS 160-1TB35
BDI # 1291890
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
22.312
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.422
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
566.725
Mounting Method:
Bushed
PHS 12B-1TB96
Description
PHS 12B-1TB96 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1TB96
BDI # 1286070
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
22.922
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.36
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
582.23
Mounting Method:
Bushed
PHP 6-5V2360-J
Description
PHP 6-5V2360-J PULLEY ; NON-RETURNABLE
Part # PHP 6-5V2360-J
BDI # 1283693
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
23.6
Outside Diameter - Millimeter:
599.44
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
J
Number of Grooves:
6
PHP 8-5V2360-J
Description
PHP 8-5V2360-J PULLEY ; NON-RETURNABLE
Part # PHP 8-5V2360-J
BDI # 1283716
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
23.6
Outside Diameter - Millimeter:
599.44
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
J
Number of Grooves:
8
PHS 28B-1TB40
Description
PHS 28B-1TB40 SPROCKET ; NON-RETURNABLE
Part # PHS 28B-1TB40
BDI # 1287148
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
22.305
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.286
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
566.54
Mounting Method:
Bushed