PHS 12B-1BH11
Description
PHS 12B-1BH11 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1BH11
BDI # 1285897
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.662
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.005
Pitch Diameter - Millimeter:
67.62
Mounting Method:
Rough Bore
PHS 16B-2BH11
Description
PHS 16B-2BH11 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-2BH11
BDI # 24759239
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.549
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
90.14
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
PHS 12B-2BH11
Description
PHS 12B-2BH11 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-2BH11
BDI # 1286075
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.662
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.005
Pitch Diameter - Millimeter:
67.62
Mounting Method:
Rough Bore
PHS 16B-1BH11
Description
PHS 16B-1BH11 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1BH11
BDI # 1286296
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.55
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.006
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Rough Bore
PHS 06B-1BH11
Description
PHS 06B-1BH11 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH11
BDI # 1284611
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.331
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.502
Pitch Diameter - Millimeter:
33.81
Mounting Method:
Rough Bore