Page 1 of 3

Next

Compare
PHS 100-1A42

COMPARE

PHS 100-1A42

Description
PHS 100-1A42 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 100-1A42

BDI # 1288693

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.728

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.43
Pitch Diameter - Millimeter: 424.88
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 100-1B42

COMPARE

PHS 100-1B42

Description
PHS 100-1B42 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 100-1B42

BDI # 1288749

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.728

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.43
Pitch Diameter - Millimeter: 424.88
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 24B-2C42

COMPARE

PHS 24B-2C42

Description
PHS 24B-2C42 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 24B-2C42

BDI # 1287050

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-2
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 20.072

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 20.916
Pitch Diameter - Millimeter: 509.83
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-1A42

COMPARE

PHS 20B-1A42

Description
PHS 20B-1A42 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 20B-1A42

BDI # 1286631

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 16.728

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 17.43
Pitch Diameter - Millimeter: 424.88
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-3C42

COMPARE

PHS 20B-3C42

Description
PHS 20B-3C42 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 20B-3C42

BDI # 1286872

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 16.728

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 17.43
Pitch Diameter - Millimeter: 424.88
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY