Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.504
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Rough Bore
PHS 08B-1BH11
Description
PHS 08B-1BH11 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1BH11
BDI # 1285067
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.775
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.003
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.313
Flange Outside Diameter - Millimeter:
39
Inch - Metric:
Inch
Outside Diameter - Inch:
1.283
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
33.35
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.313
Flange Outside Diameter - Millimeter:
39
Inch - Metric:
Inch
Outside Diameter - Inch:
1.283
Face Width - Millimeter:
31.8
Face Width - Inch:
1.252
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
33.35
Mounting Method:
Rough Bore
PHS 08B-3BH11
Description
PHS 08B-3BH11 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-3BH11
BDI # 1285353
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.775
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.003
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Rough Bore