PHS 12B-1TB114
Description
PHS 12B-1TB114 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1TB114
BDI # 1286071
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
27.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.659
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
691.36
Mounting Method:
Bushed
PHS 12B-2TB114
Description
PHS 12B-2TB114 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-2TB114
BDI # 1286170
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
27.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.659
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
691.36
Mounting Method:
Bushed
PHS 12B-2C114
Description
PHS 12B-2C114 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-2C114
BDI # 1286130
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
27.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.659
Pitch Diameter - Millimeter:
691.36
Mounting Method:
Rough Bore
PHS 12B-3TB114
Description
PHS 12B-3TB114 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-3TB114
BDI # 1286226
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
27.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.659
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
691.36
Mounting Method:
Bushed
PHS 12B-1A114
Description
PHS 12B-1A114 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1A114
BDI # 1285889
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
27.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.659
Pitch Diameter - Millimeter:
691.36
Mounting Method:
Rough Bore