PHS 20B-1BH14
Description
PHS 20B-1BH14 SPROCKET ; NON-RETURNABLE
Part # PHS 20B-1BH14
BDI # 1286671
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.617
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.226
Pitch Diameter - Millimeter:
142.68
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.228
Flange Outside Diameter - Millimeter:
63
Inch - Metric:
Inch
Outside Diameter - Inch:
2.174
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
56.6
Mounting Method:
Rough Bore
PHS 10B-1BH14
Description
PHS 10B-1BH14 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1BH14
BDI # 1285502
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.809
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.113
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Rough Bore
PHS 06B-2BH14
Description
PHS 06B-2BH14 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-2BH14
BDI # 1284776
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.685
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.868
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Rough Bore
PHS 05B-1BH14
Description
PHS 05B-1BH14 SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1BH14
BDI # 1284488
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
1.415
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.543
Other Features:
8MM Plain Bore
Pitch Diameter - Millimeter:
35.95
Mounting Method:
Rough Bore