Features
Pitch Diameter - Inch:
2.268
Flange Outside Diameter - Millimeter:
63
Inch - Metric:
Inch
Outside Diameter - Inch:
2.238
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
57.61
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.278
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.472
Pitch Diameter - Millimeter:
57.87
Mounting Method:
Rough Bore
PHS 06B-1TBH19
Description
PHS 06B-1TBH19 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1TBH19
BDI # 1284732
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.278
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.472
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
57.87
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.268
Flange Outside Diameter - Millimeter:
63
Inch - Metric:
Inch
Outside Diameter - Inch:
2.238
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
57.61
Mounting Method:
Bushed
PHS 06B-1BH19
Description
PHS 06B-1BH19 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH19
BDI # 1284628
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.278
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.472
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
57.87
Mounting Method:
Rough Bore