Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
17.228
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.312
Pitch Diameter - Millimeter:
437.58
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.921
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.734
Pitch Diameter - Millimeter:
328.19
Mounting Method:
Rough Bore
PHS 28B-1TB27
Description
PHS 28B-1TB27 SPROCKET ; NON-RETURNABLE
Part # PHS 28B-1TB27
BDI # 1287143
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
15.074
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.023
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
382.88
Mounting Method:
Bushed
PHS 32B-1TB27
Description
PHS 32B-1TB27 SPROCKET ; NON-RETURNABLE
Part # PHS 32B-1TB27
BDI # 1287270
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
17.228
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.312
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
437.58
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.075
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.023
Pitch Diameter - Millimeter:
382.905
Mounting Method:
Rough Bore