Features
Pitch Diameter - Inch:
4.297
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Outside Diameter - Inch:
4.243
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
109.15
Mounting Method:
Rough Bore
PHS 12B-3TB27
Description
PHS 12B-3TB27 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-3TB27
BDI # 1286219
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.46
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
164.09
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.223
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Inch
Outside Diameter - Inch:
3.193
Face Width - Millimeter:
31.8
Face Width - Inch:
1.252
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
81.86
Mounting Method:
Bushed
PHS 06B-2BH27
Description
PHS 06B-2BH27 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-2BH27
BDI # 1284802
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.23
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.434
Pitch Diameter - Millimeter:
82.05
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.383
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.723
Pitch Diameter - Millimeter:
136.74
Mounting Method:
Rough Bore