PHP 29-14M-55RSB
Description
PHP 29-14M-55RSB PULLEY ; NON-RETURNABLE
Part # PHP 29-14M-55RSB
BDI # 1290066
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
138
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
70
Face Width - Inch:
2.756
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
129.23
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.781
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.122
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Rough Bore
PHP 29-14M-40TB
Description
PHP 29-14M-40TB PULLEY ; NON-RETURNABLE
Part # PHP 29-14M-40TB
BDI # 1289684
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
54
Face Width - Inch:
2.126
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
129.23
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.462
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Inch
Outside Diameter - Inch:
3.432
Face Width - Millimeter:
19
Face Width - Inch:
0.748
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
87.93
Mounting Method:
Rough Bore
PHS 10B-1TB29
Description
PHS 10B-1TB29 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1TB29
BDI # 1285657
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.781
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.122
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Bushed