Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.178
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.521
Pitch Diameter - Millimeter:
156.92
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.7
Flange Outside Diameter - Millimeter:
103
Inch - Metric:
Inch
Outside Diameter - Inch:
3.67
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
93.99
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
4.934
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Inch
Outside Diameter - Inch:
4.88
Face Width - Millimeter:
85.5
Face Width - Inch:
3.366
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
125.32
Mounting Method:
Rough Bore
PHS 06B-1BH31
Description
PHS 06B-1BH31 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH31
BDI # 1284652
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.707
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.87
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
94.15
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.413
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.826
Pitch Diameter - Millimeter:
188.3
Mounting Method:
Rough Bore