Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Rough Bore
PHP 32-8M-30TB
Description
PHP 32-8M-30TB PULLEY ; NON-RETURNABLE
Part # PHP 32-8M-30TB
BDI # 1289601
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
90
Inch - Metric:
Metric
Outside Diameter - Inch:
3.156
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
81.49
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.093
Flange Outside Diameter - Millimeter:
135
Inch - Metric:
Inch
Outside Diameter - Inch:
5.039
Face Width - Millimeter:
84
Face Width - Inch:
3.307
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
129.36
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.826
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.032
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Rough Bore
PHP 32XH300RSB
Description
PHP 32XH300RSB PULLEY ; NON-RETURNABLE
Part # PHP 32XH300RSB
BDI # 1289500
Features
Pitch Diameter - Inch:
8.913
Flange Outside Diameter - Millimeter:
240
Inch - Metric:
Inch
Outside Diameter - Inch:
8.802
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
226.38
Mounting Method:
Rough Bore