PHS 06B-2TB38
Description
PHS 06B-2TB38 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-2TB38
BDI # 1284859
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.541
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.751
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
115.35
Mounting Method:
Bushed
PHP 38-14M-55RSB
Description
PHP 38-14M-55RSB PULLEY ; NON-RETURNABLE
Part # PHP 38-14M-55RSB
BDI # 1290071
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
183
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
70
Face Width - Inch:
2.756
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
169.34
Mounting Method:
Rough Bore
PHP 38-14M-85RSB
Description
PHP 38-14M-85RSB PULLEY ; NON-RETURNABLE
Part # PHP 38-14M-85RSB
BDI # 1290091
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
183
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
102
Face Width - Inch:
4.016
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
169.34
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.055
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.334
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
3.814
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.945
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
96.88
Mounting Method:
Rough Bore