Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.588
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.584
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.725
Pitch Diameter - Millimeter:
91.034
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Rough Bore
PHP 45-14M-170TB
Description
PHP 45-14M-170TB PULLEY ; NON-RETURNABLE
Part # PHP 45-14M-170TB
BDI # 1289792
Features
Pitch Diameter - Inch:
7.895
Flange Outside Diameter - Millimeter:
212
Inch - Metric:
Metric
Outside Diameter - Inch:
7.785
Face Width - Millimeter:
187
Face Width - Inch:
7.362
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
200.54
Mounting Method:
Bushed
PHP 45-8M-30TB
Description
PHP 45-8M-30TB PULLEY ; NON-RETURNABLE
Part # PHP 45-8M-30TB
BDI # 1289610
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
121
Inch - Metric:
Metric
Outside Diameter - Inch:
4.457
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
114.59
Mounting Method:
Bushed