Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
4.816
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
122.32
Mounting Method:
Rough Bore
PHS 05B-1BH48
Description
PHS 05B-1BH48 SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1BH48
BDI # 1284527
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
4.816
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
122.32
Mounting Method:
Rough Bore
PHP 48-8M-30TB
Description
PHP 48-8M-30TB PULLEY ; NON-RETURNABLE
Part # PHP 48-8M-30TB
BDI # 1289611
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
122.23
Mounting Method:
Bushed
PHP 48-8M-20RSB
Description
PHP 48-8M-20RSB PULLEY ; NON-RETURNABLE
Part # PHP 48-8M-20RSB
BDI # 1289926
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
122.23
Mounting Method:
Rough Bore
PHP 48-8M-85RSB
Description
PHP 48-8M-85RSB PULLEY ; NON-RETURNABLE
Part # PHP 48-8M-85RSB
BDI # 1290032
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
95
Face Width - Inch:
3.74
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
122.23
Mounting Method:
Rough Bore