Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.946
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.946
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Bushed
PHS 06B-1TB48
Description
PHS 06B-1TB48 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1TB48
BDI # 1284755
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.734
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.946
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
152
Inch - Metric:
Inch
Outside Diameter - Inch:
5.7
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
145.53
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
152
Inch - Metric:
Inch
Outside Diameter - Inch:
5.7
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
145.53
Mounting Method:
Bushed