PHS 06B-1BH50
Description
PHS 06B-1BH50 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH50
BDI # 1284688
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.972
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.13
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
151.69
Mounting Method:
Rough Bore
PHP 50-8M-20RSB
Description
PHP 50-8M-20RSB PULLEY ; NON-RETURNABLE
Part # PHP 50-8M-20RSB
BDI # 1289927
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Metric
Outside Diameter - Inch:
4.959
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
127.32
Mounting Method:
Rough Bore
PHP 50-8M-85TB
Description
PHP 50-8M-85TB PULLEY ; NON-RETURNABLE
Part # PHP 50-8M-85TB
BDI # 1289670
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Metric
Outside Diameter - Inch:
4.959
Face Width - Millimeter:
95
Face Width - Inch:
3.74
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
127.32
Mounting Method:
Bushed
PHP 50-8M-50RSB
Description
PHP 50-8M-50RSB PULLEY ; NON-RETURNABLE
Part # PHP 50-8M-50RSB
BDI # 1289999
Features
Pitch Diameter - Inch:
4.913
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Metric
Outside Diameter - Inch:
4.859
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
124.78
Mounting Method:
Rough Bore
PHP 50-8M-30TB
Description
PHP 50-8M-30TB PULLEY ; NON-RETURNABLE
Part # PHP 50-8M-30TB
BDI # 1289612
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
136
Inch - Metric:
Metric
Outside Diameter - Inch:
4.959
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
127.32
Mounting Method:
Bushed