Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.544
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.903
Pitch Diameter - Millimeter:
293.23
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.853
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.283
Pitch Diameter - Millimeter:
351.866
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.544
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.903
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
293.23
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
9.231
Inch - Metric:
Inch
Outside Diameter - Inch:
9.177
Face Width - Millimeter:
46
Face Width - Inch:
1.811
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
234.47
Mounting Method:
Rough Bore
Belt Width - Millimeter:
38.1
Features
Pitch Diameter - Inch:
9.231
Inch - Metric:
Inch
Outside Diameter - Inch:
9.177
Face Width - Millimeter:
85.5
Face Width - Inch:
3.366
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
234.47
Mounting Method:
Rough Bore
Belt Width - Millimeter:
76.2